Telescopic Loader, Fixed Length, Max. Load 650 - 2000 Kg, Painted Blue

Order Code: ZT2712450S

£3,399.99 Inc VAT (20%)


Description

Telescopic loader, fixed length, max. load 650 - 2000 kg, painted blue. Supplied = assembled. Width = 500 mm. Height = 480 mm. Length = 2000 mm. Weight = 130 kg. Finish = painted. Colour = gentian blue RAL 5010. Distance across forks = 102 mm. Product type = load arms. Fork pocket dimensions = 188x88 mm. When the range or lifting height of a forklift is not sufficient. Where the load can only be accessed from above. Safety chain. With safety chain. Length 2000 mm, 1 swivel hook. Attention Observe the max. load diagram for the stacker.

See full description
Specifications for Telescopic Loader, Fixed Length, Max. Load 650 - 2000 Kg, Painted Blue
  • Product Type
    Load Arms
  • Colour
    Gentian Blue
  • Supplied
    Assembled
  • Weight
    130kg
  • Distance Across Forks
    102mm
  • Length
    2000mm
  • Height
    480mm
  • Width
    500mm
  • Forklift Pocket Dimensions
    188x88mm
  • Finish
    Painted