Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Storage & Handling
Shelving & Racks
General Purpose Metal Shelving
1U Vented Server Rack Shelf (Pack of 2)
By Startech
Order Code:
ZT5354244S
£89.99
Inc VAT (20%)
1
Add to basket
Get it by
Wed, 5th Mar
In Stock
GBP
89.99
https://www.zoro.co.uk/shop/storage-and-handling/general-purpose-metal-shelving/1u-vented-server-rack-shelf-pack-of-2/p/ZT5354244S
Add to quotation
View all General Purpose Metal Shelving
Description
StarTech.com 2 Pack 1U Server Rack Shelf Vented - 44lb Capacity; 16 Inch Deep
Specifications
Technical Information
Specifications for 1U Vented Server Rack Shelf (Pack of 2)
Product Type
Server & Data Racks
For Use With
Rackmount Models
Colour
Black
Load Capacity
20kg
Weight
3.1kg