Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Storage & Handling
Shelving & Racks
General Purpose Metal Shelving
2.7 Kw, 3 Kva, 230V, 1X IEC 320 C19, 1X IEC Jumpers, 8X IEC 320 C13, Smartslot, Usb, 365 Joules
By APC HW
Order Code:
ZT1696426S
£1,999.99
Inc VAT (20%)
1
Add to basket
Get it in
5-6
working days
Available
GBP
1999.99
https://www.zoro.co.uk/shop/storage-and-handling/general-purpose-metal-shelving/2-7-kw-3-kva-230v-1x-iec-320-c19-1x-iec-jumpers-8x-iec-320-c13-smartslot-usb-365-joules/p/ZT1696426S
Add to quotation
View all General Purpose Metal Shelving
Description
APC SMT3000IC, Line-Interactive, 3 kVA, 2700 W, Sine, 151 V, 302 V
Specifications
Specifications for 2.7 Kw, 3 Kva, 230V, 1X IEC 320 C19, 1X IEC Jumpers, 8X IEC 320 C13, Smartslot, Usb, 365 Joules
Height
435mm
Width
197mm
Depth
544mm
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome