2U 22in Vented Rack Mount Shelf

Order Code: ZT5354441S

£59.99 Inc VAT (20%)


Description

The CABSHELF22V 2U 22in Depth Vented Rack Mount Shelf lets you add a compact, 2U shelf to virtually any standard 19-inch server rack or cabinet with front mount options. This TAA compliant product adheres to the requirements of the US Federal Trade Agreements Act (TAA) , allowing government GSA Schedule purchases.<br>Our vented rack shelves improve air flow and help to lower temperatures in the rack. Constructed using SPCC commercial grade cold-rolled steel, this durable fixed rack shelf can hold up to 22kg (50lbs) of equipment - a perfect solution for storing small, non-rackmount equipment, tools, peripherals or accessories in your rack to keep them readily accessible.<br>Backed by a StarTech.com Lifetime warranty.

See full description
Specifications for 2U 22in Vented Rack Mount Shelf
  • Product Type
    Server & Data Racks
    Shelf
  • Colour
    Black
  • Weight
    3.6kg
  • For Use With
    Rackmount Models

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome