2U Vented Sliding Rack Shelf Cable Mgmt

Order Code: ZT1535935S

£219.99 Inc VAT (20%)


Description

2U Vented Sliding Rack Shelf Cable Mgmt The UNISLDSHF192 Adjustable Sliding Rack Shelf lets you add a vented, sliding shelf with cable management into virtually any 4-post server rack or cabinet. This TAA compliant product adheres to the requirements of the US Federal Trade Agreements Act (TAA), allowing government GSA Schedule purchases. The adjustable mounting depth design allows the shelf to be installed easily into server cabinets with mounting depths from 27. 7in (702. 2mm) to 31. 6in (802. 2mm). The sliding rails also offer a locking mechanism to stop the shelf from sliding out too far, or sliding back into the rack before maintenance is complete. Offering a weight capacity of up to 50 lbs (22. 7 kg), this sliding rack shelf features a ventilated, cold-rolled steel construction for increased airflow and durability in your server room or wiring closet installations. For ease in routing cables neatly through your rack, we've included a reversible cable management arm that can be attached to the back of the shelf, plus an adjustable bezel to keep your equipment where you want it on the shelf. Backed by a StarTech. com 2-year warranty.

See full description
Specifications for 2U Vented Sliding Rack Shelf Cable Mgmt
  • Colour
    Black
  • MFR Part No.
    8STUNISLDSHF192
  • Type
    Server & Data Racks
  • Weight
    8.2kg
  • Product Type
    Shelf
  • For Use With
    Rackmount Models

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome