4U 19in Rack Black Steel Storage Drawer

Order Code: ZT1536345S

£149.99 Inc VAT (20%)


Description

4U 19in Rack Black Steel Storage Drawer The 4UDRAWER 4U Black Steel Storage Drawer for 19in Racks and Cabinets helps to efficiently organize your mission critical computer hardware and accessories with the capacity to hold up to 25 kg (55 lbs). This TAA compliant product adheres to the requirements of the US Federal Trade Agreements Act (TAA), allowing government GSA Schedule purchases.
Perfect for storing tools, software and documents for easy access, this sliding rack storage drawer is a cost-effective solution that provides tidy, out-of-the-way storage. Universally mountable in any standard front mount 19" server rack or cabinet, the rack drawer is constructed of sturdy, cold-rolled steel for long-term durability.
Backed by a StarTech.com Lifetime warranty.

See full description
This item is only returnable if left sealed and in its original packaging. please see our returns policy for more information.
Specifications for 4U 19in Rack Black Steel Storage Drawer
  • Weight
    8.8kg
  • Product Type
    Server & Data Racks
  • Form
    Shelf
  • Colour
    Black
  • For Use With
    Rackmount Models

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome