72 Bottle Shelf Wine Rack Holder Standing Holds Storage for Wood Cellar Standing
0
1
2

72 Bottle Shelf Wine Rack Holder Standing Holds Storage for Wood Cellar Standing

Order Code: ZT3352515S

£59.99 Inc VAT (20%)


Description

LARGE CAPACITY: 6 Layers wine storage rack holds 72 bottles of wine, and stack multiple sets for more storage, which is perfect for wine collectors.STORES YOUR WINE FOR PEAK FLAVOR: Horizontal wine storage with wave shaped shelves and arc design, prevent wine bottles scattered around and allows for the cork to remain moist and swelled which limits unwanted air contact.PREMIUM MATERIAL: Made of high-quality pine wood to ensure sturdy construction for years of use.SIMPLE TO ASSEMBLE: No tools required to assemble this wine rack, just interlock with each other for use. Separate or combine the rack and paint the unfinished pinewood according to your preference.Overall Dimension: 114L× 28W × 80H (cm) .

See full description
Specifications for 72 Bottle Shelf Wine Rack Holder Standing Holds Storage for Wood Cellar Standing
  • Product Type
    Wine Rack
  • Material
    Pine Wood
  • Capacity
    72 Bottles