Additional Shelf, For 1500mm Wide Cupboard With Folding Doors, Depth 400mm, Zinc Plated

Order Code: ZT2739133S

£109.99 Inc VAT (20%)


Description

Additional shelf, for 1500 mm wide cupboard with folding doors, depth 400 mm, zinc plated. Supplied = assembled. Height = 30 mm. Width = 1500 mm. Depth = 400 mm. Material = sheet steel. Max. load = 80 kg. Product type = accessories. Shelf, 30 mm thick, incl. 4 shelf brackets.

Specifications for Additional Shelf, For 1500mm Wide Cupboard With Folding Doors, Depth 400mm, Zinc Plated
  • Product Type
    Accessories
  • Load Capacity
    80kg
  • Material
    Sheet Steel
  • Supplied
    Assembled
  • Height
    30mm
  • Depth
    400mm
  • Width
    1500mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome