Additional Shelf, HxWxD 20 X 780 X 370mm, Pack Of 2, Light Grey

Order Code: ZT2701017S

£109.99 Inc VAT (20%)


Description

Additional shelf, HxWxD 20 x 780 x 370 mm, pack of 2, light grey. Supplied = assembled. Height = 20 mm. Width = 780 mm. Depth = 370 mm. For width = 800 mm. For depth = 420 mm. Material = sheet steel, painted. Finish = painted. Colour = light grey. Max. load = 50 kg. Weight per item = 0.8 kg. Product type = accessories for double door cupboards. Painted in light grey. Pack of 2 shelves.

Specifications for Additional Shelf, HxWxD 20 X 780 X 370mm, Pack Of 2, Light Grey
  • Material
    Sheet Steel Painted
  • Load Capacity
    50kg
  • Colour
    Light Grey
  • Supplied
    Assembled
  • Product Type
    Accessories for Double Door Cupboards
  • Depth
    370mm
  • Height
    20mm
  • Pack Quantity
    2
  • Width
    780mm
  • Weight
    0.8kg
  • For Depth
    420mm
  • For Width
    800mm
  • Finish
    Painted

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome