Adjustable Cable Rack H983 x W942 x D328mm

Order Code: ZT1738142S

£209.99 Inc VAT (20%)


Description

Toprax Adjustable Cable Rack. Size (HxWxD): 983x942x328
Used for storing and dispensing reels of wire/cable.
Supplied with 4 fully adjustable hanging rails.
Powder coated finish in blue & silver/grey.
Clip together system with no tools required.
Extension fitting kits are available and must be used if creating a double height rack by stacking two racks (020434) together.
Rail Capacity: 60kg (UDL)

See full description
Specifications for Adjustable Cable Rack H983 x W942 x D328mm
  • Height
    983mm
  • Product Type
    Adjustable Cable Rack
  • Depth
    328mm
  • Width
    942mm
  • Finish
    Powder coat
  • Colour
    Blue
    Silver/Grey

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome