Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Storage & Handling
Shelving & Racks
General Purpose Metal Shelving
AR3150 NetShelter SX 42U Rack Enclosure
By Apc
Order Code:
ZT5349120S
£2,399.99
Inc VAT (20%)
1
Add to basket
Get it by
Wed, 5th Mar
In Stock
GBP
2399.99
https://www.zoro.co.uk/shop/storage-and-handling/general-purpose-metal-shelving/ar3150-netshelter-sx-42u-rack-enclosure/p/ZT5349120S
Add to quotation
View all General Purpose Metal Shelving
Description
APC AR3150 NetShelter SX 42U 750mm Wide x 1070mm Deep Freestanding Server Rack Enclosure
Specifications
Technical Information
Specifications for AR3150 NetShelter SX 42U Rack Enclosure
Product Type
UPS Power Supplies
Weight
155.96kg
Dimensions (W x D x H)
199.1x750x1070mm
Colour
Black