Bamboo Wine Rack 16 Bottles, 4-tier Display Storage Shelves for Countertop

Order Code: ZT3350136S

£22.99 Inc VAT (20%)
£24.998% off


Description

Ideal Wine Storage Solution: Featuring 4 layers racks for holding up to 16 bottles of wine, this wine rack offers a compact solution to store your wine collection. Can also be used as a baker's rack in bar and dining spaces.Compact Design: Come with a tight structure, this bottle rack takes up little space while providing plenty of storage, ideal for any flat surface such as kitchen counter, bar table, sideboard tabletop and more.Bamboo Construction: The small wine rack is made of hard-wearing natural bamboo with painted surface, which is waterproof and scratch-proof, can hold up to 75 kg wine bottles as well.Modern Style: Come with an ultra clean-lined structure and warm look, the wooden wine rack create a classic yet elegant look. Natural wood grain is super easy to mix with your other current pieces.Overall Dimension: 43L x 23.5W x 38H cm. Slot for Bottle: Φ8 cm. Suitable for 750ml bottle. Weight Capacity: 75 kg. Assembly required.

See full description
Specifications for Bamboo Wine Rack 16 Bottles, 4-tier Display Storage Shelves for Countertop
  • Material
    Bamboo
  • Finish
    Painted
  • Colour
    Natural
  • Product Type
    Wine Rack

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome