Bolt-together Archive Shelving - Zinc Plated - Shelf Height 1150mm, Double Sided, Extension Shelf, Width X Depth 1000 X 600mm

Bolt-together Archive Shelving - Zinc Plated - Shelf Height 1150mm, Double Sided, Extension Shelf, Width X Depth 1000 X 600mm

Order Code: ZT2706999S

£269.99 Inc VAT (20%)
£279.993.5% off


Description

Bolt-together archive shelving, zinc plated, shelf height 1150 mm, double sided, extension shelf, width x depth 1000 x 600 mm. Supplied = flat pack. Shelf unit design = double sided. Max. bay load = 360 kg. Max. shelf load = 90 kg. Number of shelves = 4 pcs. Shelf unit height = 1150 mm. Shelf width = 1000 mm. Shelf depth = 600 mm. Shelf height = 25 mm. Design = screw connection. Material = steel. Finish = zinc plated. Shelf unit type = extension unit. Colour = zinc plated. Shelf height adjustment increments = 25 mm. Product type = bolt-together archive shelving units. Double sided. Easy to assemble. Can be extended as required. Incl. assembly material. Shelves Cover panels bevelled on all sides, without stop, 25 mm high. Shelves are height adjustable in 25 mm increments. Angle posts With angled footplate. Depth 600 mm with plug-in centre dividing bar (except for top shelf) Max. bay load: 240 - 810 kg in accordance with shelf design and height. Please note If the height of the shelf unit equals more than 5 times its depth, it must be secured against tipping with suitable floor or wall fasteners. Easy assembly, mounting material included. Compartment dividers and side/rear panels on request. The specified max. load values are applicable with uniform load distribution. Additional shelf levels may be used if the specified max. bay load is observed.

See full description