Boltless Industrial And Storage Shelving Unit - Width 800mm - 6 Shelves, Standard, Depth 700mm

Order Code: ZT2747872S

£899.99 Inc VAT (20%)


Description

Boltless industrial and storage shelving unit, shelf width 800 mm, 6 shelves, standard shelf unit, depth 700 mm. Supplied = flat pack. Shelf unit type = standard unit. Number of shelves = 6 pcs. Shelf depth = 700 mm. Max. shelf load = 330 kg. Shelf unit height = 2280 mm. Overall width = 850 mm. Max. bay load = 2500 kg. Design = plug in. Shelf width = 800 mm. Overall depth = 720 mm. Finish = galvanised. Shelf height adjustment increments = 30 mm. Shelf material = zinc plated. Optimum utilisation of room space. Zinc plated surface. All edges are bevelled, no risk of injury. Particularly easy assembly of the shelves due to the modular shelf design. Shelf levels adjustable in 30 mm increments. Shelf unit reinforcement Use of the supplied cross braces is required in every standard shelf unit and in every second extension shelf unit. Standard shelf unit external dims.: Shelf width + 50 mm, shelf depth + 20 mm. Extension shelf unit external dims.: Shelf width + 10 mm, shelf depth + 20 mm. If the height of the shelf unit equals more than 5 times its depth, it must be secured against tipping with suitable floor or wall fasteners. The specified max. load values are applicable with uniform load distribution. Additional shelf levels may be used if the specified max. bay load is observed.

See full description

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome