Boltless shelving unit, blue, 5 moulded chipboard shelves, max. load 265 kg, HxWxD 1780 x 900 x 600 mm. Supplied = flat pack. Shelf unit type = standard unit. Number of shelves = 5 pcs. Shelf depth = 600 mm. Max. shelf load = 265 kg. Shelf unit height = 1780 mm. Overall width = 900 mm. Design = plug in. Shelf width = 900 mm. Overall depth = 600 mm. Material = sheet steel. Colour of uprights = blue. Shelf height adjustment increments = 35 mm. Shelf material = chipboard. Easy plug in assembly - can be plugged together within minutes. 5 adjustable, high density moulded chipboard shelves. Tested and certified according to European production standards. Suitable for general storage applications in warehouses, workshops and garages. If the height of the shelf unit equals more than 5 times its depth, it must be secured against tipping with suitable floor or wall fasteners. Light-duty industrial shelving with a load capacity of up to 265 kg. All specified max. loads apply with uniform load distribution.