Boltless shelving unit, blue/orange, max. bay load 1200 kg, HxWxD 1780 x 1800 x 600 mm, 3 moulded chipboard shelves. Supplied = flat pack. Shelf unit type = standard unit. Number of shelves = 3 pcs. Shelf depth = 600 mm. Max. shelf load = 300 kg. Shelf unit height = 1780 mm. Overall width = 1800 mm. Max. bay load = 1200 kg. Design = plug in. Shelf width = 1800 mm. Overall depth = 600 mm. Material = sheet steel, powder coated. Colour of uprights = blue. Shelf height adjustment increments = 35 mm. Shelf material = chipboard. Easy plug-in assembly. Tested and certified according to European production and safety standards. Industrial quality at a low price. Suitable for large, bulky goods. For use in store rooms, workshops and garages. Powder coated steel frame in blue and orange. High density moulded chipboard shelves with steel supports in the middle. All specified max. loads apply with uniform load distribution.