Boltless Shelving Unit - Blue/Orange - 4 Moulded Chipboard Shelves

Order Code: ZT2735480S

£539.99 Inc VAT (20%)


Description

Boltless shelving unit, blue/orange, max. bay load 1200 kg, HxWxD 1780 x 1800 x 600 mm, 4 moulded chipboard shelves. Supplied = flat pack. Shelf unit type = standard unit. Number of shelves = 4 pcs. Shelf depth = 600 mm. Max. shelf load = 300 kg. Shelf unit height = 1780 mm. Overall width = 1800 mm. Max. bay load = 1200 kg. Design = plug in. Shelf width = 1800 mm. Overall depth = 600 mm. Material = sheet steel, powder coated. Colour of uprights = blue. Shelf height adjustment increments = 35 mm. Shelf material = chipboard. Easy plug-in assembly. Tested and certified according to European production and safety standards. Industrial quality at a low price. Suitable for large, bulky goods. For use in store rooms, workshops and garages. Powder coated steel frame in blue and orange. High density moulded chipboard shelves with steel supports in the middle. All specified max. loads apply with uniform load distribution.

See full description
Specifications for Boltless Shelving Unit - Blue/Orange - 4 Moulded Chipboard Shelves
  • Material
    Sheet Steel, Powder Coated
  • Number of Shelves
    4
  • Design
    Plug In
  • Supplied
    Flat Pack
  • Load Capacity
    300kg
  • Width on Shaft
    1800mm
  • Shelf Capacity
    300kg
  • Shelf Depth
    600mm
  • Shelf Material
    Chipboard
  • Shelf Type
    Standard Unit
  • Overall Width
    1800mm
  • Shelf Unit Height
    1780mm
  • Shelf Width
    1800mm
  • Overall Depth
    600mm
  • Colour of Uprights
    Blue

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome