Boltless shelving unit, completely zinc plated, 5 shelves, max. load 200 kg, HxWxD 1740 x 900 x 300 mm. Supplied = flat pack. Shelf unit type = standard unit. Number of shelves = 5 pcs. Shelf depth = 300 mm. Shelf unit height = 1740 mm. Overall width = 900 mm. Max. bay load = 200 kg. Design = plug in. Shelf width = 900 mm. Overall depth = 300 mm. Material = sheet steel, galvanised. Shelf height adjustment increments = 70 mm. Shelf material = sheet steel, galvanised. 5 adjustable, zinc plated steel shelves. Rustproof and scratch resistant. Washable surface, suitable for the storage of oily and greasy products. Easy plug-in assembly. Max. load 200 kg. Suitable for cold storage warehouses, catering and moist environments. Inexpensive shelf unit with corrosion resistant, completely zinc plated surface. If the height of the shelf unit equals more than 5 times its depth, it must be secured against tipping with suitable floor or wall fasteners. All specified max. loads apply with uniform load distribution.