Boltless Shelving Unit, HxD 2000 X 435mm, Extension Shelf Unit, Width 1010mm

Order Code: ZT2705332S

£209.99 Inc VAT (20%)


Description

Boltless shelving unit, HxD 2000 x 435 mm, extension shelf unit, width 1010 mm. Supplied = flat pack. Shelf unit type = extension unit. Number of shelves = 4 pcs. Shelf depth = 400 mm. Max. shelf load = 145 kg. Shelf unit height = 2000 mm. Overall width = 1010 mm. Max. bay load = 1600 kg. Shelf width = 1000 mm. Overall depth = 435 mm. Material = sheet steel. Finish = zinc plated. Shelf height adjustment increments = 25 mm. Shelves height adjustable in 25 mm increments. Upright frames with plug-in metal connectors. Shelves with C-shaped 40 mm edging. With 4 shelves. If the height of the shelf unit equals more than 5 times its depth, it must be secured against tipping with suitable floor or wall fasteners. The specified max. loads are for even load distribution.

See full description
Specifications for Boltless Shelving Unit, HxD 2000 X 435mm, Extension Shelf Unit, Width 1010mm
  • Material
    Sheet Steel
  • Number of Shelves
    4
  • Supplied
    Flat Pack
  • Load Capacity
    145kg
  • Width on Shaft
    1000mm
  • Shelf Capacity
    145kg
  • Overall Width
    1010mm
  • Shelf Unit Height
    2000mm
  • Shelf Depth
    400mm
  • Shelf Width
    1000mm
  • Shelf Type
    Extension Unit
  • Overall Depth
    435mm
  • Finish
    Zinc Plated

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome