Boltless Shelving Unit, HxD 2000 X 435mm, Standard Shelf Unit, Width 1060mm

Order Code: ZT2738126S

£279.99 Inc VAT (20%)


Description

Boltless shelving unit, HxD 2000 x 435 mm, standard shelf unit, width 1060 mm. Supplied = flat pack. Shelf unit type = standard unit. Number of shelves = 4 pcs. Shelf depth = 400 mm. Max. shelf load = 145 kg. Shelf unit height = 2000 mm. Overall width = 1060 mm. Max. bay load = 1600 kg. Shelf width = 1000 mm. Overall depth = 435 mm. Material = sheet steel. Finish = zinc plated. Shelf height adjustment increments = 25 mm. Shelves height adjustable in 25 mm increments. Upright frames with plug-in metal connectors. Shelves with C-shaped 40 mm edging. With 4 shelves. If the height of the shelf unit equals more than 5 times its depth, it must be secured against tipping with suitable floor or wall fasteners. The specified max. loads are for even load distribution.

See full description
Specifications for Boltless Shelving Unit, HxD 2000 X 435mm, Standard Shelf Unit, Width 1060mm
  • Material
    Sheet Steel
  • Number of Shelves
    4
  • Supplied
    Flat Pack
  • Load Capacity
    145kg
  • Width on Shaft
    1000mm
  • Shelf Capacity
    145kg
  • Shelf Type
    Standard Unit
  • Shelf Unit Height
    2000mm
  • Shelf Width
    1000mm
  • Overall Width
    1060mm
  • Shelf Depth
    400mm
  • Overall Depth
    435mm
  • Finish
    Zinc Plated

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome