Boltless Shelving Unit - Pack Of 3

Order Code: ZT2735529S

£399.99 Inc VAT (20%)


Description

Boltless shelving unit, pack of 3, 5 moulded chipboard shelves, max. load 175 kg, HxWxD 1780 x 900 x 450 mm. Supplied = flat pack. Shelf unit type = standard unit. Number of shelves = 5 pcs. Shelf depth = 450 mm. Shelf unit height = 1780 mm. Overall width = 900 mm. Max. bay load = 175 kg. Design = plug in. Shelf width = 900 mm. Overall depth = 450 mm. Material = sheet steel. Colour of uprights = blue. Shelf height adjustment increments = 35 mm. Shelf material = chipboard. Easy plug-in assembly. Tested and certified according to European production and safety standards. This standard shelf unit is ideal for many standard applications in warehouses, garages and commercial operations. Steel frame made of European steel, with 5 high density moulded chipboard shelves. Pack of 3. All specified max. loads apply with uniform load distribution.

See full description
Specifications for Boltless Shelving Unit - Pack Of 3
  • Material
    Sheet Steel
    Chipboard
  • Load Capacity
    175kg
  • Design
    Plug In
  • Number of Shelves
    5
  • Width on Shaft
    900mm
  • Supplied
    Flat Pack
  • Pack Quantity
    3
  • Overall Width
    900mm
  • Shelf Type
    Standard Unit
  • Shelf Material
    Chipboard
  • Shelf Depth
    450mm
  • Shelf Unit Height
    1780mm
  • Shelf Width
    900mm
  • Overall Depth
    450mm
  • Colour of Uprights
    Blue

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome