Boltless Shelving Unit, Zinc Plated, HxWxD 2000 X 2070 X 335mm, With 12 Shelves

Order Code: ZT2716848S

£639.99 Inc VAT (20%)


Description

Boltless shelving unit, zinc plated, HxWxD 2000 x 2070 x 335 mm, with 12 shelves. Supplied = assembled. Shelf unit type = shelf combination. Number of shelves = 12 pcs. Shelf depth = 300 mm. Max. shelf load = 60 kg. Shelf unit height = 2000 mm. Overall width = 2070 mm. Max. bay load = 650 kg. Design = plug-in system. Shelf width = 1000 mm. Overall depth = 335 mm. Material = zinc plated. Shelf material = sheet steel, galvanised. 50 mm high raised edge for files. 12 shelves with safety edges. Holds approx. 144 x A4 folders. Support profiles, shelves and connecting sheets zinc plated. Max. shelf load 60 kg, max. bay load 650 kg if load is distributed evenly. Standard shelf unit with diagonal cross brace, extension shelf unit with diagonal strut. External dimensions Overall width 2070 mm. Overall depth 335 mm. If the height of the shelf unit equals more than 5 times its depth, it must be secured against tipping with suitable floor or wall fasteners.

See full description
Specifications for Boltless Shelving Unit, Zinc Plated, HxWxD 2000 X 2070 X 335mm, With 12 Shelves
  • Material
    Zinc Plated
  • Number of Shelves
    12
  • Design
    Plug-In System
  • Supplied
    Assembled
  • Load Capacity
    60kg
  • Width on Shaft
    1000mm
  • Shelf Capacity
    60kg
  • Overall Width
    2070mm
  • Shelf Width
    1000mm
  • Shelf Unit Height
    2000mm
  • Shelf Type
    Shelf Combination
  • Shelf Material
    Sheet Steel, Galvanised
  • Shelf Depth
    300mm
  • Overall Depth
    335mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome