Boltless Storage Shelving Unit - Uprights In Blue - HxW 3000 X 1300mm, Light Grey Base, Extension, Depth 400mm

Order Code: ZT2676656S

£699.99 Inc VAT (20%)


Description

Boltless storage shelving unit, uprights in blue, HxW 3000 x 1300 mm, light grey base, extension shelf unit, depth 400 mm. Supplied = flat pack. Shelf unit type = extension unit. Number of shelves = 7 pcs. Shelf depth = 400 mm. Max. shelf load = 180 kg. Shelf unit height = 3000 mm. Overall width = 1310 mm. Max. bay load = 1700 kg. Design = plug in. Shelf width = 1300 mm. Overall depth = 435 mm. Material = steel. Colour of uprights = gentian blue RAL 5010. Shelf height adjustment increments = 25 mm. Shelf colour = light grey RAL 7035. Shelf material = zinc plated, plastic coated. Shelf unit design = single sided. Attractive colour scheme. Good use of space. Heavy duty shelves for a wide range of materials. Easy plug-in assembly. Upright frames With high quality plastic coating, gentian blue RAL 5010. Zinc plated base plates. Shelves Zinc plated and additionally plastic coated, light grey RAL 7035. Raised edges, 40 mm high. Zinc plated plug-in metal connectors. Box-shaped shelves at the front and back and C-shaped shelves at the sides. External dimensions Width Standard shelf unit 1060/1360 mm. Extension shelf unit 1010/1310 mm. Depth Shelf depth + 35 mm. Max. bay load 2000 mm = 1600 kg 2500 mm = 1000 kg If the height of the shelf unit equals more than 5 times its depth, it must be secured against tipping with suitable floor or wall fasteners. The specified max. load values are applicable with uniform load distribution. Additional shelf levels may be used if the specified max. bay load is observed.

See full description
Specifications for Boltless Storage Shelving Unit - Uprights In Blue - HxW 3000 X 1300mm, Light Grey Base, Extension, Depth 400mm
  • Material
    Steel
  • Number of Shelves
    7
  • Design
    Plug In
  • Supplied
    Flat Pack
  • Load Capacity
    180kg
  • Width on Shaft
    1300mm
  • Shelf Capacity
    180kg
  • Overall Width
    1310mm
  • Shelf Width
    1300mm
  • Shelf Unit Height
    3000mm
  • Shelf Depth
    400mm
  • Shelf Material
    Zinc Plated, Plastic Coated
  • Shelf Type
    Extension Unit
  • Overall Depth
    435mm
  • Shelf Colour
    Light Grey
  • Colour of Uprights
    Gentian Blue
  • Shelf Unit Design
    Single Sided

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome