Boltless Storage Shelving Unit - Zinc Plated - HxW 2500 X 1300mm, With 6 Steel Shelves, Extension, Max. Load 190 Kg, Depth 800mm

Order Code: ZT2677782S

£739.99 Inc VAT (20%)


Description

Boltless storage shelving unit, zinc plated, HxW 2500 x 1300 mm, with 6 steel shelves, extension shelf unit, max. shelf load 190 kg, depth 800 mm. Supplied = flat pack. Shelf unit type = extension unit. Number of shelves = 6 pcs. Shelf depth = 800 mm. Max. shelf load = 190 kg. Shelf unit height = 2500 mm. Shelf width = 1300 mm. Finish = zinc plated. Colour of uprights = zinc plated. Shelf material = steel. Standard model Complete shelf unit with shelves as standard or extension units. Unrestricted access from both sides without obstructive diagonal cross braces Uprights with open design. External dimensions: Width Standard shelf unit 1360 mm. Extension shelf unit 1310 mm. Depth Shelf depth + 35 mm. These shelving units are also available with a width of 1000 mm in our web shop and in our catalogues.

See full description
Specifications for Boltless Storage Shelving Unit - Zinc Plated - HxW 2500 X 1300mm, With 6 Steel Shelves, Extension, Max. Load 190 Kg, Depth 800mm
  • Number of Shelves
    6
  • Supplied
    Flat Pack
  • Material
    Steel
  • Load Capacity
    190kg
  • Width on Shaft
    1300mm
  • Shelf Capacity
    190kg
  • Shelf Width
    1300mm
  • Shelf Unit Height
    2500mm
  • Shelf Type
    Extension Unit
  • Shelf Material
    Steel
  • Shelf Depth
    800mm
  • Finish
    Zinc Plated
  • Colour of Uprights
    Zinc Plated

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome