Collapsible Free Standing Clothing Hanger with Shoe Storage Shelves Black

Order Code: ZT3347162S

£30.99 Inc VAT (20%)


Description

SPACE SAVER: Allows freestanding hanging space, ideal for bedrooms and storage rooms which cannot fit a full wardrobe in. Can be folded for compact storage when not in use.STEEL FRAME: Sturdy and durable, with a powder coating to ensure extra strength and wearability. 'A'shaped frame helps promote more balance when fully loaded.TWO SHELVES: Placed on the bottom, gives extra holding room for shoes and bags. Helps to keep the weight distribution even.WHITE FINISH: Fresh and elegant look for your home. DIMENSIONS: 150H x 107.5L x 45Wcm. Folded: 151H x 107.5L x 9Wcm.MAXIMUM LOAD 40KG. EASY TO ASSEMBLE.

See full description
Specifications for Collapsible Free Standing Clothing Hanger with Shoe Storage Shelves Black
  • Load Capacity
    40kg
  • Colour
    Black
  • Material
    Steel

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome