Collapsible Stacking Box, LxWxH 1200 X 800 X 970mm, Side Panels Sheet Steel

Order Code: ZT2744192S

£1,239.99 Inc VAT (20%)


Description

Collapsible stacking box, LxWxH 1200 x 800 x 970 mm, side panels made of sheet steel, 1+ items. Supplied = assembled. Width = 800 mm. Length = 1200 mm. Filling height = 800 mm. Max. load = 1000 kg. Stacking load = 3000 kg. Height = 970 mm. Material = sheet steel. Finish = painted. Weight = 86 kg. Colour = stone grey RAL 7030. Clearance height = 100 mm. Forklift access width short side = 568 mm. Forklift access width long side = 738 mm. Design of stacking containers = 1 long side with half drop gate. Folded dimensions = 1200x800x355 mm. Feature = stackable. Base material = sheet steel. Height folded = 355 mm. Quick setup and breakdown. Reduces storage and transport costs. Low height when collapsed. Side panels made of sheet steel. Low collapsed height of only 355 mm.

See full description
Specifications for Collapsible Stacking Box, LxWxH 1200 X 800 X 970mm, Side Panels Sheet Steel
  • Load Capacity
    1000kg
  • Material
    Sheet Steel
  • Colour
    Stone Grey
  • Supplied
    Assembled
  • Length
    1200mm
  • Width
    800mm
  • Height
    970mm
  • Stacking Load
    3000kg
  • Weight
    86kg
  • Height Folded
    355mm
  • Filling Height
    800mm
  • Base Material
    Sheet Steel
  • Additional Features
    Stackable
  • Clearance Height
    100mm
  • Folded Dimensions
    1200x800x355mm
  • Finish
    Painted

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome