Combination Boltless Shelving Component, Shelf Unit Connector, Pebble Grey RAL 7032, Pack Of 4

Order Code: ZT2706185S

£54.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£54.990%
5 +£52.794%


Description

Combination boltless shelving component, shelf unit connector, pebble grey RAL 7032, pack of 4. Supplied = assembled. Material = steel, plastic coated. Colour = pebble grey RAL 7032. Place of use = indoor use. Product type = combination boltless shelving unit components. Super quick plug-in assembly - rubber hammer suffices. Extremely stable due to patented clamp plug-in connection. With high quality plastic coating. With shelf support beams in 8 lengths, you can have any desired shelf width and depth. Shelving units, workshop tables, sub-structures - all according to your individual requirements. For connecting standard shelf units. Installation results in a gap of 8 mm between the shelf units. Pack of 4.

See full description
Specifications for Combination Boltless Shelving Component, Shelf Unit Connector, Pebble Grey RAL 7032, Pack Of 4
  • Material
    Steel Plastic Coated
  • Colour
    Pebble Grey
  • Supplied
    Assembled
  • Pack Quantity
    4
  • Applications
    Indoor Use

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome