0
1
2
3

DWST1-75694 ToughSystem Workshop Racking

Order Code: ZT1253669X

£92.99 Inc VAT (20%)

Order by 5pm, get it Tomorrow

Description

TOUGHSYSTEM® Workshop Racking provides a unique storage solution for use with the DEWALT® TOUGHSYSTEM® range.

Features and Benefits
• Easy and fast self assembly
• Load capacity of up to 200kg per rack
• Universal - fits all TOUGHSYSTEM® modules
• Deep and removable trays for organisation (8 small trays and 4 large trays)
• Product is the workshop racking only

Notes
• Fits all <a> TOUGHSYSTEM®</a> modules

See full description
Specifications for DWST1-75694 ToughSystem Workshop Racking
  • Colour
    Black
  • MFR Part No.
    DWST1-75694
  • Depth
    740mm
  • To Suit
    Tough System Modules
  • Type
    Workshop Racking Solution
  • Width
    255mm
  • Height
    160mm
  • Shelf Capacity
    40kg
  • Additional Features
    Ability To Add A Self Made Shelf To The Bracket
  • Material
    Steel

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome