Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Storage & Handling
Shelving & Racks
General Purpose Metal Shelving
Easy Rack Adjustable Shelf, 50 Kg, Black
By APC HW
Order Code:
ZT1691562S
£129.99
Inc VAT (20%)
1
Add to basket
Get it in
9-11
working days
Available
GBP
129.99
https://www.zoro.co.uk/shop/storage-and-handling/general-purpose-metal-shelving/easy-rack-adjustable-shelf-50-kg-black/p/ZT1691562S
Add to quotation
View all General Purpose Metal Shelving
Description
APC ER7SHELF, Rack shelf, Black, 50 kg, 485 mm, 632 mm, 32 mm
Specifications
Specifications for Easy Rack Adjustable Shelf, 50 Kg, Black
Type
Rack Shelf
Height
32mm
Depth
632mm
Width
485mm
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome