0
1

Euro Shelf External Bay 2100 x 1250 x 450 5 Shelf Open

Order Code: ZT1019399X

£299.99 Inc VAT (20%)


Description

Open - (supplied with braces as standard) - Extension Bays
Heavy duty all steel shelving system. Ideal for industrial storage. Load capacity up to 200kgs per shelf. Available with solid clad or open/braced backs and sides. Range of sizes to suit your requirement. Shelves are adjustable and fitted on clips for easy repositioning. High quality, light grey powder coat finish. BioCote anti-bacterial protection. UK manufactured.

Specifications for Euro Shelf External Bay 2100 x 1250 x 450 5 Shelf Open
  • Finish
    Powder coat
  • Colour
    Light Grey
  • Number of Shelves
    5
  • Material
    Steel
  • Product Type
    Shelf

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome