0
1
2

Extension for Lifting Strap 1m BAT7062130

Order Code: ZT2424210S

£16.99 Inc VAT (20%)

Order by 2pm, get it Tomorrow

Description

With the Batavia Extension Strap you can lift different kinds of objects in a stable and efficient way without hurting your back. Safe and secure lifting with less risk of damaging objects or walls. Easy to use and store, and suitable for almost every lift job up to 300kg. Use with the BAT7061833 Lifting Straps. Specification Length 106.7cm Width 7.62cm Max. Lifting Capacity 300kg

See full description
Specifications for Extension for Lifting Strap 1m BAT7062130
  • Length
    1.0m
  • Load Capacity
    300kg
  • Type
    Lifting Straps
  • Maximum Load
    300kg
  • Tie Down Type
    Lifting Straps

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome