Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Storage & Handling
Shelving & Racks
General Purpose Metal Shelving
Fan Three Rack Mounted Distance Between 230V A x es 105mm - 3352230
By Rittal
Order Code:
ZT4977358S
£559.99
Inc VAT (20%)
1
Add to basket
Get it in
15-17
working days
Available
GBP
559.99
https://www.zoro.co.uk/shop/storage-and-handling/general-purpose-metal-shelving/fan-three-rack-mounted-distance-between-230v-a-x-es-105mm-3352230/p/ZT4977358S
Add to quotation
View all General Purpose Metal Shelving
Description
Rittal FAN THREE RACK MOUNTED DISTANCE BETWEEN 230V AXES 105MM Climate Control (SK) 3352230
Specifications
Specifications for Fan Three Rack Mounted Distance Between 230V A x es 105mm - 3352230
Depth
214mm
Height
44mm
Width
482.6mm
Colour
Grey
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome