Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Storage & Handling
Shelving & Racks
General Purpose Metal Shelving
Fan Three Rack Mounted Distance Between 24V DC A x es 105mm
By Rittal
Order Code:
ZT4976939S
£639.99
Inc VAT (20%)
1
Add to basket
Get it in
15-17
working days
Available
GBP
639.99
https://www.zoro.co.uk/shop/storage-and-handling/general-purpose-metal-shelving/fan-three-rack-mounted-distance-between-24v-dc-a-x-es-105mm/p/ZT4976939S
Add to quotation
View all General Purpose Metal Shelving
Description
Rittal FAN THREE RACK MOUNTED DISTANCE BETWEEN 24V DC AXES 105MM Climate Control (SK) 3342024
Specifications
Specifications for Fan Three Rack Mounted Distance Between 24V DC A x es 105mm
Depth
200mm
Width
482.6mm
Colour
Grey
Height
44mm
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome