Floating Shelf - Maple - 900 x 230 x 38mm

Order Code: ZT2822574S

£52.99 Inc VAT (20%)


Description

Our Floating Shelves are clean, modern and ideal for a wide variety of purposes and environments. Whether they’re displaying photo frames and ornaments in your living room or holding plants in your kitchen, our Floating Shelves provide a minimalistic but stylish storage solution in all scenarios. To give our Floating Shelves their unique floating appearance there is a hidden steel bracket that attaches them to the wall behind them, this bracket is constructed from a well-built steel meaning that each Floating Shelf can hold up to 30kg in weight! The RBUK Floating Shelves come in several different stunning finishes and varied sizes so that no matter what colour scheme or theme you may have for your room our Floating Shelves will fit right in with your furniture and walls. Along with a variety of finishes, our Floating Shelves come in both 600mm and 900mm lengths to ensure that no matter what sort of area you may require extra shelving you can rely on our Floating Shelves to fit.

See full description
Specifications for Floating Shelf - Maple - 900 x 230 x 38mm
  • Product Type
    Floating Shelf
  • Load Capacity
    30kg

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome