Foldable Gas Bbq Grill with 2 Burners Storage Shelves Pocket, Aluminium Alloy

Order Code: ZT3352417S

£159.99 Inc VAT (20%)


Description

TWO GAS BURNERS: Individually controlled, can create two different cooking areas - the portable gas bbq for camping is perfect for BBQing different types of food: meats, vegetables, breads and so much more. Piezo ignition requires 1 x AA battery.SUITCASE DESIGN: Cool, unique style, folds together and comes with a large handle and two wheels - the freestanding barbecue is easy to take with you wherever you want - to friend's gardens, parks and other outdoor areas.LID WITH THERMOMETER: Cool-touch handle to open the 2 burner gas bbq comfortably and safely. Smokes food gently when closed, with the thermometer allowing you to keep track of the temperature.REGULATOR AND HOSE INCLUDED: The portable gas bbq is equipped with a regulator for small camping cylinder. Everything you need in the package.
BBQ GAS GRILL DIMENSIONS: 82.5H x 100L x 41.6Wcm. Folded: 41.5D x 31W x 90H cmMAXIMUM LOAD SHELF 3KG. ASSEMBLY REQUIRED.

See full description
Specifications for Foldable Gas Bbq Grill with 2 Burners Storage Shelves Pocket, Aluminium Alloy
  • Product Type
    Gas Bbq Grill
  • Material
    Aluminium Alloy