Wall mounted bumper rack for the professional bodyshop. Capable of holding three bumpers, any shape and size, the height adjustable arms can be folded away when not in use. Suitable for holding three bumpers.Arm length: 600mm. Arms can be mounted in eight positions. Wall mounted bracket length: 725mm. Steel construction.