Hazardous Goods Shelving For Small Containers - For Water Hazardous And Flammable Media - 3 Mesh Shelves, 1 Tray Shelf, Standard, Width 1000mm

Order Code: ZT2698749S

£1,099.99 Inc VAT (20%)


Description

Hazardous goods shelving for small containers, for water hazardous and flammable media, 3 mesh shelves, 1 tray shelf, standard shelf unit, shelf width 1000 mm. Supplied = flat pack. Max. shelf load = 130 kg. Shelf unit type = standard unit. Overall width = 1060 mm. Overall height = 2000 mm. Overall depth = 635 mm. Width = 1000 mm. Hazard class = for flammable liquids in GHS categories 1 - 3 as well as water hazardous liquids in GHS categories 1 - 4. Shelf height adjustment increments = 25 mm. Design = plug in. Material = sheet steel, galvanised. Number of sump trays = 1 pcs. Sump capacity = 30 l. Number of mesh shelves = 3 pcs. Product type = hazardous goods shelving units. Safe indoor storage and filling of water hazardous and flammable media in small containers. All shelf unit components, tray shelves and mesh shelves made of zinc plated sheet steel. Can be expanded as needed - simple plug-in assembly, robust construction. Max. load per shelf level 130 kg, with evenly distributed load. Shelf levels are height adjustable in 25 mm increments. With certification - manufacturer's declaration of conformity in accordance with StawaR. For regulation compliant storage of flammable liquids in GHS categories 1 - 3 as well as water hazardous liquids in GHS categories 1 - 4. With mesh shelves and a central tray shelf.

See full description
Specifications for Hazardous Goods Shelving For Small Containers - For Water Hazardous And Flammable Media - 3 Mesh Shelves, 1 Tray Shelf, Standard, Width 1000mm
  • Design
    Plug In
  • Load Capacity
    130kg
  • Material
    Sheet Steel Galvanised
  • Supplied
    Flat Pack
  • Width
    1000mm
  • Product Type
    Hazardous Goods Shelving Units
  • Shelf Capacity
    130kg
  • Shelf Type
    Standard Unit
  • Overall Width
    1060mm
  • Overall Depth
    635mm
  • Overall Height
    2000mm
  • Sump Capacity
    30L
  • Number of Mesh Shelves
    3
  • Number of Sump Trays
    1

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome