Hazardous Goods Shelving For Small Containers - For Water Hazardous And Flammable Media - 3 Mesh Shelves, 1 Tray Shelf, Standard, Width 1300mm

Order Code: ZT2735594S

£1,299.99 Inc VAT (20%)


Description

Hazardous goods shelving for small containers, for water hazardous and flammable media, 3 mesh shelves, 1 tray shelf, standard shelf unit, shelf width 1300 mm. Supplied = flat pack. Max. shelf load = 130 kg. Shelf unit type = standard unit. Overall width = 1360 mm. Overall height = 2000 mm. Overall depth = 635 mm. Width = 1300 mm. Hazard class = for flammable liquids in GHS categories 1 - 3 as well as water hazardous liquids in GHS categories 1 - 4. Shelf height adjustment increments = 25 mm. Design = plug in. Material = sheet steel, galvanised. Number of sump trays = 1 pcs. Sump capacity = 35 l. Number of mesh shelves = 3 pcs. Product type = hazardous goods shelving units. Safe indoor storage and filling of water hazardous and flammable media in small containers. All shelf unit components, tray shelves and mesh shelves made of zinc plated sheet steel. Can be expanded as needed - simple plug-in assembly, robust construction. Max. load per shelf level 130 kg, with evenly distributed load. Shelf levels are height adjustable in 25 mm increments. With certification - manufacturer's declaration of conformity in accordance with StawaR. For regulation compliant storage of flammable liquids in GHS categories 1 - 3 as well as water hazardous liquids in GHS categories 1 - 4. With mesh shelves and a central tray shelf.

See full description
Specifications for Hazardous Goods Shelving For Small Containers - For Water Hazardous And Flammable Media - 3 Mesh Shelves, 1 Tray Shelf, Standard, Width 1300mm
  • Design
    Plug In
  • Material
    Sheet Steel Galvanised
  • Load Capacity
    130kg
  • Supplied
    Flat Pack
  • Shelf Capacity
    130kg
  • Product Type
    Hazardous Goods Shelving Units
  • Width
    1300mm
  • Overall Width
    1360mm
  • Shelf Type
    Standard Unit
  • Overall Depth
    635mm
  • Overall Height
    2000mm
  • Number of Sump Trays
    1
  • Sump Capacity
    35L
  • Number of Mesh Shelves
    3

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome