Hazardous Goods Shelving For Small Containers - For Water Hazardous Media - Width 1000mm, Standard

Order Code: ZT2698633S

£1,499.99 Inc VAT (20%)


Description

Hazardous goods shelving for small containers, for water hazardous media, 4 tray shelves, shelf width 1000 mm, standard shelf unit. Supplied = flat pack. Max. shelf load = 130 kg. Shelf unit type = standard unit. Overall width = 1060 mm. Overall height = 2000 mm. Overall depth = 635 mm. Width = 1000 mm. Hazard class = for water hazardous and non-flammable media in GHS categories 1 - 4. Shelf height adjustment increments = 25 mm. Design = plug in. Material = sheet steel, galvanised. Number of sump trays = 4 pcs. Sump capacity = 30 l. Product type = hazardous goods shelving units. Safe indoor storage and filling of water hazardous, non-flammable media in small containers. All shelf unit components, tray shelves and mesh shelves made of zinc plated sheet steel. Can be expanded as needed - simple plug-in assembly, robust construction. Max. load per shelf level 130 kg, with evenly distributed load. Shelf levels height adjustable in 25 mm increments. With certification - manufacturer's declaration of conformity in accordance with StawaR. For water hazardous, non-flammable media Regulation compliant storage of water hazardous and non-flammable media in GHS categories 1 - 4. With trough shelves. Tray shelves in each storage level offer increased protection for the storage of water hazardous media.

See full description
Specifications for Hazardous Goods Shelving For Small Containers - For Water Hazardous Media - Width 1000mm, Standard
  • Material
    Sheet Steel Galvanised
  • Design
    Plug In
  • Load Capacity
    130kg
  • Supplied
    Flat Pack
  • Product Type
    Hazardous Goods Shelving Units
  • Width
    1000mm
  • Shelf Capacity
    130kg
  • Overall Width
    1060mm
  • Shelf Type
    Standard Unit
  • Overall Depth
    635mm
  • Overall Height
    2000mm
  • Sump Capacity
    30L
  • Number of Sump Trays
    4

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome