Heavy Duty Bolt-Together Shelving - Zinc Plated - Shelf Height 1500mm, Width X Depth 1000 X 500mm

Order Code: ZT2736506S

£419.99 Inc VAT (20%)


Description

Heavy duty bolt-together shelving, zinc plated, shelf height 1500 mm, standard shelf, width x depth 1000 x 500 mm. Supplied = flat pack. Shelf unit type = standard unit. Max. shelf load = 350 kg. Max. bay load = 1400 kg. Shelf unit height = 1500 mm. Material = steel. Number of shelves = 4 pcs. For heavy duty applications and heavy loads. Basic shelf unit design makes it especially stable. High quality surfaces, zinc plated shelves and uprights. Shelves Long sides in box shape, 40 mm high edging. Cross sides with C-shape 3-fold safety edging, 40 mm high. Posts With angled footplate. Shelf height adjustable in increments of 25 mm. Only as a standard shelf unit design - even when multiple shelf bays are next to one another. Max. bay load 2450 kg If the height of the shelf unit equals more than 5 times its depth, it must be secured against tipping with suitable floor or wall fasteners. The specified max. load values are applicable with uniform load distribution. Additional shelves may be used if the specified max. bay load is observed.

See full description
Specifications for Heavy Duty Bolt-Together Shelving - Zinc Plated - Shelf Height 1500mm, Width X Depth 1000 X 500mm
  • Material
    Steel
  • Number of Shelves
    4
  • Supplied
    Flat Pack
  • Load Capacity
    350kg
  • Shelf Capacity
    350kg
  • Shelf Type
    Standard Unit
  • Shelf Unit Height
    1500mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome