Heavy Duty Boltless Shelving Unit - Grey - Height 3000mm, 7 Shelves, Standard, WxD 1000 X 300mm

Order Code: ZT2680583S

£1,099.99 Inc VAT (20%)


Description

Heavy duty boltless shelving unit, grey, double sided, shelf unit height 3000 mm, 7 shelves, standard shelf unit, WxD 1000 x 300 mm. Supplied = flat pack. Shelf unit type = standard unit. Max. shelf load = 300 kg. Max. bay load = 2400 kg. Shelf unit height = 3000 mm. Overall width = 1060 mm. Material = steel. Finish = powder coated. Number of shelves = 7 pcs. Colour of uprights = light grey. Shelf material = steel. Shelf colour = light grey. Heavy duty boltless shelving unit in grey with reinforcement beams to allow double-sided use.

See full description

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome