Heavy Duty Boltless Shelving Unit - RAL 7035 - Shelf Height 2000mm, Extension Shelf Unit, WxD 1000 X 300mm

Order Code: ZT2676041S

£469.99 Inc VAT (20%)


Description

Heavy duty boltless shelving unit, RAL 7035, shelf height 2000 mm, extension shelf unit, WxD 1000 x 300 mm. Supplied = flat pack. Shelf unit type = extension unit. Max. shelf load = 300 kg. Max. bay load = 3000 kg. Shelf unit height = 2000 mm. Overall width = 1010 mm. Overall depth = 335 mm. Material = steel. Finish = plastic coated. Design = plug in. Number of shelves = 5 pcs. Colour of uprights = light grey RAL 7035. Shelf colour = light grey RAL 7035. Adjustment grid = 25 mm. Very robust for heavy loads. Zinc plated and additionally plastic coated, light grey RAL 7035. Can be used on one side. Shelves in torsion-resistant box shape, height adjustable in 25 mm increments. Uprights with plug-in sheet metal connectors and non-marking footplates. External dimensions Width: standard shelf unit 1060/1360 mm. extension shelf unit 1010/1310 mm. Depth: shelf depth + 35 mm. Max. bay load: 2000 mm = 3000 kg 2500 mm = 2500 kg 3000 mm = 2100 kg If the height of the shelf unit equals more than 5 times its depth, it must be secured against tipping with suitable floor or wall fasteners. Accessories are available on request for the 1300 mm wide shelving units. The specified max. load values are applicable with uniform load distribution. Additional shelves may be used if the specified max. bay load is observed.

See full description
Specifications for Heavy Duty Boltless Shelving Unit - RAL 7035 - Shelf Height 2000mm, Extension Shelf Unit, WxD 1000 X 300mm
  • Material
    Steel
  • Number of Shelves
    5
  • Design
    Plug In
  • Supplied
    Flat Pack
  • Load Capacity
    300kg
  • Shelf Capacity
    300kg
  • Shelf Type
    Extension Unit
  • Overall Width
    1010mm
  • Shelf Unit Height
    2000mm
  • Overall Depth
    335mm
  • Colour of Uprights
    Light Grey
  • Shelf Colour
    Light Grey
  • Adjustment Grid
    25mm
  • Finish
    Plastic Coated

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome