Heavy Duty Boltless Shelving Unit - Zinc Plated - Height 2500mm, Extension, WxD 1000 X 300mm.

Order Code: ZT2676057S

£419.99 Inc VAT (20%)


Description

Heavy duty boltless shelving unit, zinc plated, shelf height 2500 mm, extension shelf unit, WxD 1000 x 300 mm. Supplied = flat pack. Shelf unit type = extension unit. Max. shelf load = 300 kg. Max. bay load = 2500 kg. Shelf unit height = 2500 mm. Overall width = 1010 mm. Overall depth = 335 mm. Material = steel. Number of shelves = 6 pcs. Colour of uprights = zinc plated. Shelf colour = zinc plated. Adjustment grid = 25 mm. Very robust for heavy loads. Can be used on one side. Shelves in torsion-resistant box shape, height adjustable in 25 mm increments. Uprights with plug-in sheet metal connectors and non-marking footplates. External dimensions Width: standard shelf unit 1060/1360 mm, extension shelf unit 1010/1310 mm. Depth: shelf depth + 35 mm. Max. bay load: 2000 mm = 3000 kg 2500 mm = 2500 kg 3000 mm = 2100 kg If the height of the shelf unit equals more than 5 times its depth, it must be secured against tipping with suitable floor or wall fasteners. Accessories are available on request for the 1300 mm wide shelving units. The specified max. load values are applicable with uniform load distribution. Additional shelves may be used if the specified max. bay load is observed.

See full description
Specifications for Heavy Duty Boltless Shelving Unit - Zinc Plated - Height 2500mm, Extension, WxD 1000 X 300mm.
  • Material
    Steel
  • Number of Shelves
    6
  • Supplied
    Flat Pack
  • Load Capacity
    300kg
  • Shelf Capacity
    300kg
  • Shelf Type
    Extension Unit
  • Shelf Unit Height
    2500mm
  • Overall Width
    1010mm
  • Overall Depth
    335mm
  • Adjustment Grid
    25mm
  • Shelf Colour
    Zinc Plated
  • Colour of Uprights
    Zinc Plated

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome