0
1
2
3

Industrial Bookshelf 4-Tier Shelving Unit with 2 Fabric Drawers & Metal Frame

Order Code: ZT4184649S

£53.99 Inc VAT (20%)


Description

Duo storage: Shelving unit comes with two fabric drawers and four-tier shelf upper. Suitable for plenty of different things.Industrial design: Stylish metal shelving unit, brings character into your space.Steel frame: Powder coated for extra strength, this is a tough core for the shelf unit.Anti-tipping straps: Fix storage shelves to the wall - they are safe for family homes.Dimensions: 178H x 44W x 30Dcm. Maximum load 50kg. Assembly required.

See full description
Specifications for Industrial Bookshelf 4-Tier Shelving Unit with 2 Fabric Drawers & Metal Frame
  • Number of Drawers
    2
  • Product Type
    Bookshelf
  • Maximum Load
    50kg
  • Material
    Metal Frame
  • Style
    Industrial

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome