Intermediate Shelf For Steel Roll Container - For WxD 800 X 1200mm - With 20mm Raised Edges, Can Be Suspended Diagonally

Order Code: ZT2731870S

£209.99 Inc VAT (20%)


Description

Intermediate shelf for steel roll container, for WxD 800 x 1200 mm, with 20 mm raised edges, can be suspended diagonally. Supplied = assembled. Height = 50 mm. Width = 720 mm. Depth = 1180 mm. For width = 800 mm. For depth = 1200 mm. Shelf design = with 20 mm raised edges, can be suspended diagonally. Material = steel wire. Finish = zinc plated by galvanization. Colour = blue. Max. load = 150 kg. Product type = shelves/inserts. Intermediate wire shelf for steel roll container. Detached, suitable for variable suspension. Surface electrolytically zinc plated in blue. Internal width x internal depth x internal height 1120 x 720 x 20 mm.

See full description
Specifications for Intermediate Shelf For Steel Roll Container - For WxD 800 X 1200mm - With 20mm Raised Edges, Can Be Suspended Diagonally
  • Load Capacity
    150kg
  • Product Type
    Shelves/Inserts
  • Material
    Steel Wire
  • Colour
    Blue
  • Supplied
    Assembled
  • Width
    720mm
  • Height
    50mm
  • Depth
    1180mm
  • For Depth
    1200mm
  • For Width
    800mm
  • Finish
    Zinc Plated By Galvanization

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome