Lectern, 2 Shelves, Front Fabric, Grey

Order Code: ZT2705236S

£519.99 Inc VAT (20%)


Description

Lectern, 2 shelves, front made of fabric, grey. Supplied = flat pack. Width = 590 mm. Depth = 500 mm. Height = 1220 mm. Frame material = tubular steel. Frame colour = light grey RAL 7035. Front colour = grey. Wheel fittings = 4 castors. Weight = 15 kg. Board surface = fabric. Product type = pedestal desks. Ideal for presentations, conferences or for use as a standing workstation. Board optionally covered with sheet steel or with fabric on both sides. Mobile on four swivel castors. Suitable for ergonomic work that won't give you a bad back. Sturdy tubular steel construction, board on the front side WxH 500 x 1050 mm. Inclined top shelf WxD 590 x 430 mm, lower shelf WxD 550 x 260 mm. Height at front 1140 mm, at rear 1220 mm. Width x depth 590 x 500 mm. Board covered in fabric on both sides. Push pins can be used on both sides. Frame in light grey RAL 7035. Supplied flat pack - easy self-assembly.

See full description
Specifications for Lectern, 2 Shelves, Front Fabric, Grey
  • Product Type
    Pedestal Desks
  • Frame Colour
    Light Grey
  • Supplied
    Flat Pack
  • Depth
    500mm
  • Wheel Fittings
    4 Castors
  • Width
    590mm
  • Height
    1220mm
  • Weight
    15kg
  • Frame Material
    Tubular Steel
  • Board Surface
    Fabric
  • Front Colour
    Grey

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome