Mesh Shelf Divider, Aluminium-Zinc Sheet, Weight 0.79 Kg

Order Code: ZT2735810S

£89.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£89.990%
5 +£85.495%


Description

Mesh shelf divider, made of aluminium-zinc sheet, weight 0.79 kg. Supplied = assembled. Depth = 525 mm. Type of mounting = for plug-in connection. Width = 190 mm. Product type = partitions. Shelf divider made of aluminium-zinc sheet.

Specifications for Mesh Shelf Divider, Aluminium-Zinc Sheet, Weight 0.79 Kg
  • Mounting Type
    Plug-In Connection
  • Product Type
    Partitions
  • Supplied
    Assembled
  • Width
    190mm
  • Depth
    525mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome