Mesh Shelf, For Mobile Kanban Shelf Unit, Max. Load 200 Kg

Order Code: ZT2674651S

£399.99 Inc VAT (20%)


Description

Mesh shelf, for mobile Kanban shelf unit, max. load 200 kg. Supplied = assembled. Width = 808 mm. Length = 1208 mm. Max. load = 200 kg. Material = steel. Colour = charcoal RAL 7016. Finish = powder coated. Thickness = 50 mm. Product type = shelves/inserts. Mesh size 40 x 40 mm.

Specifications for Mesh Shelf, For Mobile Kanban Shelf Unit, Max. Load 200 Kg
  • Colour
    Black Grey
  • Material
    Steel
  • Supplied
    Assembled
  • Product Type
    Shelves/Inserts
  • Load Capacity
    200kg
  • Length
    1208mm
  • Width
    808mm
  • Thickness
    50mm
  • Finish
    Powder-coated

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome