Mesh Shelf, With Bevelled Edges, 100mm High

Order Code: ZT2715985S

£103.99 Inc VAT (20%)


Description

Mesh shelf, with bevelled edges, 100 mm high. Supplied = assembled. Height = 90 mm. Max. load = 50 kg. Product type = accessories. Max. load 50 kg each. 90 mm high.

Specifications for Mesh Shelf, With Bevelled Edges, 100mm High
  • Supplied
    Assembled
  • Product Type
    Accessories
  • Load Capacity
    50kg
  • Height
    90mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome