Mesh Shelf, With Non-Slip Edge, Width 910mm

Order Code: ZT2715899S

£93.99 Inc VAT (20%)


Description

Mesh shelf, with non-slip edge, width 910 mm. Supplied = assembled. Max. load = 50 kg. Product type = accessories. Max. load 50 kg each.

Specifications for Mesh Shelf, With Non-Slip Edge, Width 910mm
  • Product Type
    Accessories
  • Load Capacity
    50kg
  • Supplied
    Assembled
  • Width
    910mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome